Zoro Homepage

Mattress/Box Spring Protector, 39"W, White

  • Mfr # 845168001175

  • Zoro # G8632679


product price: $25.85
/ea

Key Features

Color
White
Cover Material
Polyester, Polyurethane
Thickness
21 in
Washing Instructions
Machine Washable
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845168001175
Zoro #
G8632679
UPC #
-
Country of Origin
China

Dimensions

Thickness
21 in
Compatible Bed Height - Maximum
21 in
Compatible Bed Size
Twin
Compatible Bed Height - Minimum
12 in
Overall Length
75 in
Overall Width
39 in

Details

Color
White
Cover Material
Polyester, Polyurethane
Item
Mattress/Box Spring Protector
Washing Instructions
Machine Washable
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Water Resistance
Waterproof
Fabric Weight
3.39 oz
Product Type
Mattress/Box Spring Protector
Resistance Properties
Microbe Resistant, Mold Resistant
Grip Style
Elastic Band

Description

CleanRest Fitted Mattress Protector,Twi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.