Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress/Box Spring Protector, 39"W, White

  • Mfr # 845168015462

  • Zoro # G202161827


product price: $38.49
/ea

Key Features

Color
White
Cover Material
Polyester, Polyurethane
Thickness
15 in
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845168015462
Zoro #
G202161827
UPC #
845168015462
Country of Origin
China

Dimensions

Thickness
15 in
Overall Width
39 in
Overall Length
80 in
Compatible Bed Size
Twin XL
Compatible Bed Height - Maximum
15 in

Details

Color
White
Cover Material
Polyester, Polyurethane
Item
Mattress/Box Spring Protector
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Bed Faces Covered
Complete Encasement
Product Type
Mattress/Box Spring Protector
Fabric Weight
3.1 oz
Water Resistance
Waterproof
Grip Style
Zipper
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Microbe Resistant, Mold Resistant

Description

Mattress Encasement,Twin XL 39x80x7-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.