Mattress/Box Spring Protector, White
- Mfr # 845168007993
- Zoro # G616546470
product price:Â
$
66.65
/ea
Key Features
Water Resistance
Waterproof
Washing Instructions
Machine Washable, Tumble Dry
Product Type
Mattress/Box Spring Protector
Grip Style
Zipper
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 845168007993
- Zoro #
- G616546470
- UPC #
- -
- Country of Origin
- China
Dimensions
- Compatible Bed Size
- Twin XL
Details
- Water Resistance
- Waterproof
- Washing Instructions
- Machine Washable, Tumble Dry
- Product Type
- Mattress/Box Spring Protector
- Grip Style
- Zipper
- Color
- White
- Cover Material
- Fabric
- Item
- Mattress/Box Spring Protector
- Wire Color
- White
Description
CleanRest Platinum Encasing Mattress Pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.