
Pillow Protector, 28 in L, White
Mfr # 845168015547
Zoro # G602319033
product price: $13.59
/eaSold in multiples of 2 for $27.18
Key Features
Color
White
Material
Polyester
Product Type
Pillow Protector
Overall Length
28 in
Closure Style
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
845168015547
Zoro #
G602319033
UPC #
845168015547
Country of Origin
China
Dimensions
Overall Length
28 in
For Pillow Size
Queen
Overall Width
20 in
Details
Item
Pillow Protector
Color
White
Material
Polyester
Product Type
Pillow Protector
Closure Style
Zipper
Fabric Pattern
Solid
Fabric Material
100% Polyester
Description
PRO MAX Pillow Encasement,Standard Quee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.