Zoro Homepage

Pillow Protector, 30 in L, White

  • Mfr # 845168001779

  • Zoro # G8632204


product price: $10.89
/ea
Sold in multiples of 2 for $21.78

Key Features

Color
White
Material
Satin
For Pillow Size
Queen
Fabric Pattern
Solid
Product Type
Pillow Protector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845168001779
Zoro #
G8632204
UPC #
-
Country of Origin
China

Dimensions

For Pillow Size
Queen
Overall Length
30 in
Overall Width
20 in

Details

Color
White
Material
Satin
Item
Pillow Protector
Fabric Pattern
Solid
Product Type
Pillow Protector
Closure Style
Zipper
Protection Features
Allergens, Bed Bugs, Dust Mites, Micro-Toxin, Mold Spores, Pet Dander

Description

CleanRest PRO Pillow Encasement,Queen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.