
Pillow Protector, 36 in L, White
Mfr # 845168015561
Zoro # G502492485
product price: $16.25
/eaSold in multiples of 2 for $32.50
Key Features
Material
Polyester
Color
White
Overall Length
36 in
Overall Width
20 in
Closure Style
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
845168015561
Zoro #
G502492485
UPC #
845168015561
Country of Origin
China
Dimensions
Overall Length
36 in
Overall Width
20 in
For Pillow Size
King
Details
Item
Pillow Protector
Material
Polyester
Color
White
Closure Style
Zipper
Product Type
Pillow Protector
Fabric Pattern
Solid
Fabric Material
100% Polyester
Description
PRO MAX Pillow Encasement,King 20x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.