Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Straw Mulch 2.5 cu ft

  • Mfr # 4

  • Zoro # G916255782


product price: $28.25
/ea
Sold in multiples of 2 for $56.50

Key Features

Length
11 in
For Use With
Deco Mulch - Large Bag
Width
15 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4
Zoro #
G916255782
UPC #
860006080013
Country of Origin
United States

Dimensions

Length
11 in
Width
15 in
Height
22 in

Details

For Use With
Deco Mulch - Large Bag
Item
Bagged Products

Description

Brand Name: CleanStraw, Dry Volume: 2.5, Mulch Type: Straw, Mulch and Soil Council Certified: , Package Size: , Packaging Type: Bagged, Product Type: Mulch, Color: Natural, Coverage Area at 2-inch Depth: 500, Controls Moist

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.