Heavy Weight Stretch Nylon Inspection Glove w/Zig-Zag Stitched Rolled Hem, Full Fashion Patter, 12PK
- Mfr # 98-700
- Zoro # G824210231
product price:Â
$
26.69
/pk of 12, $2.22/ea
Key Features
Glove Materials
Nylon
Glove Size
MENS
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98-700
- Zoro #
- G824210231
- UPC #
- 616314001697
- Country of Origin
- China
Dimensions
- Glove Size
- MENS
Details
- Glove Materials
- Nylon
- Color
- White
Description
Nylon fabric absorbs perspiration and keeps hands comfortable, Stretch fabric provides limited heat protection, Full Fashion Pattern fits either hand, Full Fashion Pattern with fourchettes and set-in thumb provides tailored fit, Rolled hem helps sheds less lint, Cotton color binding denotes sizes. Heavy Weight Stretch Nylon Inspection Glove w/Zig-Zag Stitched Rolled Hem,Full Fashion Pattern
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.