Shop CLEANTEAM
See all product information
Create Account
Light Weight Seamless Knit Polyester Clean Environment Glove, 12PK
- Mfr # 9270
- Zoro # G824208887
product price:Â
$
10.99
/pk of 12, $0.92/ea
Key Features
Color
White
Material
Polyester
Size- Alpha
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9270
- Zoro #
- G824208887
- UPC #
- 616314001413
- Country of Origin
- Viet Nam
- Color
- White
- Material
- Polyester
Dimensions
- Size- Alpha
- L
Description
Seamless knit polyester shell is comfortable and reduces hand fatigue, Low lint gloves knit from polyester filament yarns, Can be worn under disposable and other liquid-proof gloves., Provides abrasion resistance, Polyester yarns can be washed with minimal shrinkage, Polyester can be sterilized, Silicone free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.