Shop CLEANTEAM
See all product information
Create Account
Seamless Knit Nylon / Copper Fiber Electrostatic Dissipative (ESD) Glove w/PU Coated Smooth G, 12PK
- Mfr # 40-6415/L
- Zoro # G124212232
product price:Â
$
64.15
/pk of 12, $5.35/ea
Key Features
Glove Size
L
Color
Brown
Glove Materials
Copper Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-6415/L
- Zoro #
- G124212232
- UPC #
- 616314001093
- Country of Origin
- Korea, Republic of
- Color
- Brown
- Glove Materials
- Copper Nylon
Dimensions
- Glove Size
- L
Description
Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly, Seamless knit gloves provide great dexterity, Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity. Seamless Knit Nylon / Copper Fiber Electrostatic Dissipative (ESD) Glove w/PU Coated Smooth Grip on Palm & Fingers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.