Shop CLEANTEAM
See all product information
Create Account
Stretch Nylon Inspection Glove with Zig-Zag Stitched Rolled Hem, 9", 12PK
- Mfr # 98-703
- Zoro # G624211001
product price:Â
$
15.39
/pk of 12, $1.28/ea
Key Features
Color
White
Glove Materials
Nylon
Glove Size
LADIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98-703
- Zoro #
- G624211001
- UPC #
- 616314001765
- Country of Origin
- China
- Color
- White
- Glove Materials
- Nylon
Dimensions
- Glove Size
- LADIES
Description
Constructed in a two piece, reversible pattern, Nylon fabric absorbs perspiration and keeps hands comfortable, Stretch fabric provides limited heat protection, Rolled hem helps sheds less lint, Cotton color binding denotes sizes, Ladies' size for true fit on female hands
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.