Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Poo Powder Waste Treatment, 55Scoops

  • Mfr # D556POW

  • Zoro # G5274141


product price: $38.25
/ea

Key Features

For Use With
D019W12, D115SYB, D313W50, Mfr. No. D119PET
Material
Powder
Features
(55) Scoops, Each Scoop Gels and Solidifies 21 oz of Liquid and Solid Waste
Width
6 1/4 in
Length
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D556POW
Zoro #
G5274141
UPC #
709418531556
Country of Origin
United States

Dimensions

Width
6 1/4 in
Length
6 1/4 in
Height
6 3/4 in

Details

Item
Mini Poo Powder Waste Treatment
For Use With
D019W12, D115SYB, D313W50, Mfr. No. D119PET
Material
Powder
Features
(55) Scoops, Each Scoop Gels and Solidifies 21 oz of Liquid and Solid Waste
Includes
Scoop
Compatible Manufacturer Part Number
D019W12, D115SYB, D119PET, D313W50
Product Type
Mini Poo Powder Waste Treatment

Description

Mini Poo Powder Waste Treatment, Material Powder, Length 6 1/4 in, Width 6 1/4 in, Height 6 3/4 in, For Use With D019W12, D115SYB, D313W50, Mfr. No. D119PET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.