Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Kit, Biodegradable, PK12

  • Mfr # D019W12

  • Zoro # G5286267


product price: $37.29
/pk 12, $3.11/ea

Key Features

For Use With
D105POW, D115SYB, D556POW, Mfr. No. D119PET
Material
Waste Bag, Toilet Paper
Features
Gelling Agent
Width
5 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D019W12
Zoro #
G5286267
UPC #
709418021019
Country of Origin
United States

Dimensions

Width
5 in
Length
12 in
Height
13 in

Details

Item
Toilet Kit
For Use With
D105POW, D115SYB, D556POW, Mfr. No. D119PET
Material
Waste Bag, Toilet Paper
Features
Gelling Agent
Includes
Hand Wipe, Gelling Agent, Toilet Paper, Waste Bag
Product Type
Toilet Kit
Compatible Manufacturer Part Number
D105POW, D115SYB, D119PET, D556POW

Description

Toilet Kit, Material Waste Bag, Toilet Paper, Length 12 in, Width 5 in, Height 13 in, For Use With D105POW, D115SYB, D556POW, Mfr. No. D119PET, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.