Zoro Homepage

Toilet Kit, Biodegradeable, PK50

  • Mfr # D313W50

  • Zoro # G5274175


product price: $137.41
/pk 50, $2.75/ea
Free Shipping & Returns

Key Features

For Use With
D105POW, D115SYB, D556POW, Mfr. No. D119PET
Material
Waste Bag, Toilet Paper
Features
Gelling Agent
Height
13 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D313W50
Zoro #
G5274175
UPC #
709418291313
Country of Origin
United States

Dimensions

Height
13 in
Length
12 in
Width
5 in

Details

Item
Toilet Kit
For Use With
D105POW, D115SYB, D556POW, Mfr. No. D119PET
Material
Waste Bag, Toilet Paper
Features
Gelling Agent
Includes
Hand Wipe, Gelling Agent, Toilet Paper, Waste Bag
Compatible Manufacturer Part Number
D105POW, D115SYB, D119PET, D556POW
Product Type
Toilet Kit

Description

Toilet Kit, Material Waste Bag, Toilet Paper, Length 12 in, Width 5 in, Height 13 in, For Use With D105POW, D115SYB, D556POW, Mfr. No. D119PET, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.