This item is Discontinued.

No Product Image Available

Urine Bag, Plastic, 5 x 11 In, PK72 (Discontinued)

  • Mfr # D639PW126P
  • Zoro # G516555688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D639PW126P
Zoro #
G516555688
UPC #
709418621639
Country of Origin
United States

Dimensions

Length
5 in
Width
1/8 in
Height
11 in

Details

Material
Plastic
Features
Gelling Agent Traps, Encapsulates, Deodorizes and Breaks Down Waste
Product Type
Unisex Urine Bag
Item
Unisex Urine Bag
Compatible Manufacturer Part Number
D117PUP

Description

Unisex Urine Bag, Material Plastic, Length 5 in, Width 1/8 in, Height 11 in, Features Gelling Agent Traps, Encapsulates, Deodorizes and Breaks Down Waste, For Use With Mfr. No. D117PUP, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.