Zoro Homepage

10 pack, (5-pair), Replacement foam tips, LARGE, 24dB NRR, 10PK

  • Mfr # C360FTL

  • Zoro # G706006921


product price: $26.29
/pk 10, $2.63/ea

Key Features

For Use With
CLEAR 360 PRO headset only - C360PKITBTY
Standards
ANSI S3.19-1974, ANSI S12.42-2010, CSA Class Rated
Material
Comfortable Recovery Foam designed for All-Day Use
Color
Black
Application
Foam Ear Tip, 24dB NRR, for C360PKITBY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C360FTL
Zoro #
G706006921
UPC #
850023144010
Country of Origin
China

Details

Item
Foam Ear-tips, LARGE, exclusively for C360PKITBTY Electronic Ear Plugs
For Use With
CLEAR 360 PRO headset only - C360PKITBTY
Standards
ANSI S3.19-1974, ANSI S12.42-2010, CSA Class Rated
Material
Comfortable Recovery Foam designed for All-Day Use
Color
Black
Application
Foam Ear Tip, 24dB NRR, for C360PKITBY
Finish
Black Foam
Disposable/ Reusable
5 pairs per package
Features
24dB NRR-CSA Class BL, Comfortable, Custom Designed for CLEAR 360 Headsets
Insertion Method
Roll-Down, Timed Recovery Foam
Weight
0.4oz/10g

Description

Replacement Foam Ear Tips, LARGE Size, for use with CLEAR 360 PRO Headsets, 24dB NRR, Earplug Tip Shape is Contoured Cylinder, Black, Foam, 10-Pack (5-Pair per package), Meets ANSI Safety Standards. Comfortable foam for all-day use, Compatible with Part Number C360PKITBTY only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.