Zoro Homepage

Clear Backpack For School

  • Mfr # CH-YB7010-G EA

  • Zoro # G913343116


product price: $35.59
/ea

Key Features

Number of Pockets
4
Overall Depth
6 in
Includes
Adjustable Strap
Product Type
Backpack
Overall Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-YB7010-G EA
Zoro #
G913343116
UPC #
853269007675
Country of Origin
China

Dimensions

Overall Depth
6 in
Overall Height
16 1/2 in
Overall Width
13 in
Height
16 1/2 in

Details

Item
Clear Backpack
Number of Pockets
4
Includes
Adjustable Strap
Product Type
Backpack

Description

Clear Backpack For School

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.