Zoro Homepage

Clear Bag Stadium, PK 50

  • Mfr # CH-J057-G C

  • Zoro # G413329948


product price: $750.99
/pk 50, $15.02/ea
Free Shipping & Returns

Key Features

Height
12 in
Includes
Adjustable Strap
Number of Pockets
3
Product Type
Crossbody Messenger Bag
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-J057-G C
Zoro #
G413329948
UPC #
853269007545
Country of Origin
China

Dimensions

Height
12 in
Overall Depth
4 in
Overall Height
12 in
Overall Width
10 in

Details

Item
Clear Crossbody Messenger Bag
Includes
Adjustable Strap
Number of Pockets
3
Product Type
Crossbody Messenger Bag

Description

Clear Bag Stadium,PK 50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.