Zoro Homepage

Clear Lunchbox, PK50

  • Mfr # CH-1240-G C

  • Zoro # G913329981


product price: $905.99
/pk 50, $18.12/ea
Free Shipping & Returns

Key Features

Height
10 in
Overall Height
10 in
Product Type
Lunch Bag
Overall Width
11 in
Overall Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-1240-G C
Zoro #
G913329981
UPC #
853269007743
Country of Origin
China

Dimensions

Height
10 in
Overall Height
10 in
Overall Width
11 in
Overall Depth
7 in

Details

Item
Clear Lunch Bag
Product Type
Lunch Bag

Description

Clear Lunchbox,PK50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.