Zoro Homepage

Overlam Vinyl Clear, 27" W x 10 ft. L, 20 mil Thick

  • Mfr # FLOOR01-CL-2

  • Zoro # G5045168


product price: $57.15
/ea

Key Features

Width
27"
Color
Clear
Material
Vinyl
Length
10 ft.
Thickness
20 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOOR01-CL-2
Zoro #
G5045168
UPC #
717364107022
Country of Origin
United States

Dimensions

Width
27"
Length
10 ft.
Thickness
20 mil

Details

Item
Overlam
Color
Clear
Material
Vinyl
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM D-2047 Certified
Legend
No Legend

Description

Tape,Clear,27 In.x10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.