Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overlam Vinyl Clear, 54" W x 50 ft. L, 20 mil Thick

  • Mfr # FLOOR01-CL-1

  • Zoro # G5045122


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Width
54"
Color
Clear
Material
Vinyl
Length
50 ft.
Thickness
20 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOOR01-CL-1
Zoro #
G5045122
UPC #
717364107015
Country of Origin
United States

Dimensions

Width
54"
Length
50 ft.
Thickness
20 mil

Details

Item
Overlam
Color
Clear
Material
Vinyl
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM D-2047 Certified
Legend
No Legend

Description

Tape,Clear,54 In.x50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.