Zoro Homepage

4 oz Windshield Washer/De-Bug Bottle, 12 PK

  • Mfr # ACV0439200

  • Zoro # G5075655


product price: $35.49
/pk 12, $2.96/ea

Key Features

Washer Fluid Sub-Category
Additive/Concentrate
For Use With
Windshield Cleaning
Dilution Ratio
1:32
Container Type
Bottle
Washer Fluid Type
Summer Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACV0439200
Zoro #
G5075655
UPC #
027427392006
Country of Origin
United States

Dimensions

Size
4 oz
Container Size
4 fl oz

Description

Windshield Washer/De-Bug, Product Type Windshield Washer Fluid, Series Clear Vision, Container Size 4 fl oz, Container Type Bottle, Product Form Liquid, Color Blue, Freezing Point 32 Degrees F, Properties De-Bug, VOC Content Weight Percentage 0 Percent, Recommended Dilution 1:32, Biodegradable Biodegradable, Boiling Point 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.