Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7885
Zoro #
G7468797
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4 3/4 in
Width
6 in
Tube Size
20mm and 25mm
Details
Item
Reagent Vial Rack
Color
Clear
For Use With
Reagent Vials
Material
Frosted Acrylic
Description
Item Reagent Vial Rack, Material Frosted Acrylic, Clear, Height 4 3/4 in, Width 6 in, For Use With Reagent Vials, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.