Zoro Homepage
This item is Discontinued.
Clearform Reagent Vial Rack Step Shelf, Clear 7886

Reagent Vial Rack Step Shelf, Clear (Discontinued)

  • Mfr # 7886
  • Zoro # G8529543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7886
Zoro #
G8529543
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6 1/4 in
Width
6 1/2 in

Details

Item
Reagent Vial Rack Step Shelf
For Use With
Reagent Vials
Color
Clear
Material
Clear Acrylic

Description

Item Reagent Vial Rack Step Shelf, Material Clear Acrylic, Clear, Height 6 1/4 in, Width 6 1/2 in, For Use With Reagent Vials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.