Ceiling Microphone Array Kit, White (Discontinued)
- Mfr # 910-001-014-W
- Zoro # G4446885
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-001-014-W
Zoro #
G4446885
UPC #
671010000214
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3 19/64 in
Height
1 in
Width
1 1/2 in
Details
Item
Ceiling Microphone Array Kit
Material
Plastic
Color
White
Frequency Response
100 Hz to 1000 Hz
Type
Uni-Directional
Connector Type
XLR-M, RJ45, CAT5E
Rows
0
Pins per Row
0
Includes
12 in and 24 in Mini-XLR Drop-Down Cable, 25 ft RJ45 Male to RJ45 Male CAT5E Cable, RJ45 Receptacle to Mixer Adapter Cable, RJ45 Receptacle to XLR-M Mixer Adapter
Rack Units
0
Display
No Display
Number of Connectors
1
Finish
matte
Input Voltage
9/52V DC
Description
Ceiling Microphone Array Kit, Uni-Directional, Material Plastic, Color White, Finish Matte, Depth 3 19/64 in, Height 1 in, Width 1 1/2 in, Display No Display, Connector Type XLR-M, RJ45, CAT5E, Number of Connectors 1, Pins per Row 0, Rack Units 0, Rows 0, Frequency Response 100 Hz to 1000 Hz, Input Voltage 9/52V DC, Includes 12 in and 24 in Mini-XLR Drop-Down Cable, 25 ft RJ45 Male to RJ45 Male CAT5E Cable, RJ45 Receptacle to Mixer Adapter Cable, RJ45 Receptacle to XLR-M Mixer Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.