Tabletop Microphone, Wireless, Black (Discontinued)
- Mfr # 910-6001-001
- Zoro # G4446867
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-6001-001
Zoro #
G4446867
UPC #
671010002126
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3 29/32 in
Height
11/16 in
Width
2 51/64 in
Details
Item
Tabletop Microphone
Material
Plastic
Color
Black
Input Voltage
9/52V DC
Includes
(2) AA Size Rechargeable NiMH Batteries
Frequency Response
20 Hz to 20 kHz
Number of Connectors
1
Display
OLED
Finish
matte
Type
Wireless
Pins per Row
0
Rows
0
Connector Type
TA4
Rack Units
0
Description
Tabletop Microphone, Wireless, Material Plastic, Color Black, Finish Matte, Depth 3 29/32 in, Height 11/16 in, Width 2 51/64 in, Display OLED, Connector Type TA4, Number of Connectors 1, Pins per Row 0, Rack Units 0, Rows 0, Frequency Response 20 Hz to 20 kHz, Input Voltage 9/52V DC, Includes (2) AA Size Rechargeable NiMH Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.