
White Ceiling Microphonearray Kit For Interact At (Discontinued)
- Mfr # 910-001-014-W
- Zoro # G2212162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-001-014-W
Zoro #
G2212162
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
24 ft
Height
3.3"
Diameter
1.5"
Details
Color
White
Impedance
200 Ohm
Product Type
Microphone
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.