Amplified Answering Machine, Black
Mfr # ANS3000
Zoro # G7512416
product price: $65.95
/eaKey Features
Color
Black
Features
Big Button Keypad
Includes
AC Adapter, Base, Telephone Line Cord
Voltage
120V AC
For Use With
Landline Service
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANS3000
Zoro #
G7512416
UPC #
793537807005
Country of Origin
China
Dimensions
Overall Height
2 1/4 in
Overall Width
5 in
Overall Depth
7 in
Details
Item
Amplified Answering Machine
Color
Black
Features
Big Button Keypad
Includes
AC Adapter, Base, Telephone Line Cord
Voltage
120V AC
For Use With
Landline Service
Material
Plastic
Type
Accessory
Compatible with Series
Universal
Product Type
Digital Amplified Answering Machine
Description
Amplified Answering Machine, Material Plastic, Overall Depth 7 in, Overall Height 2 1/4 in, Overall Width 5 in, Compatible with Grainger Part Number Not Applicable, Compatible with Series Universal, Resistance Properties Not Applicable, Features Big Button Keypad, Color Black, Product Type Digital Amplified Answering Machine, For Use With Landline Service, Includes AC Adapter, Base, Telephone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.