Amplified Phone Ringer
Mfr # CS-CR200
Zoro # G4970061
product price: $53.35
/eaKey Features
Color
Black
Features
Dual Modular Phone Jack
Includes
AC Power Adapter, Ring Signaler, Telephone Line Cord
Material
Plastic
For Use With
Landline Service
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-CR200
Zoro #
G4970061
UPC #
793537500302
Country of Origin
China
Dimensions
Overall Height
4 in
Manufacturers Warranty Length
1 yr
Overall Width
4 3/4 in
Overall Depth
6 1/4 in
Details
Item
Amplified Phone Ringer
Color
Black
Features
Dual Modular Phone Jack
Includes
AC Power Adapter, Ring Signaler, Telephone Line Cord
Material
Plastic
For Use With
Landline Service
Compatible with Series
Universal
Product Type
Telephone Ring Signaler
Description
Amplified Phone Ringer, Material Plastic, Overall Depth 6 1/4 in, Overall Height 4 in, Overall Width 4 3/4 in, Compatible with Grainger Part Number - New Not Applicable, Compatible with Series Universal, Resistance Properties Not Applicable, Features Dual Modular Phone Jack, Color Black, Product Type Telephone Ring Signaler, For Use With Landline Service, Includes AC Power Adapter, Ring Signaler, Telephone Line Cord, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.