ClearRing Amplified Phone Ring Signaler
- Mfr # HC-CR200
- Zoro # G304025478
product price:Â
$
79.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC-CR200
- Zoro #
- G304025478
- UPC #
- 793537500302
- Country of Origin
- China
Description
Simply connect it to your telephone and when you receive a call the bright flashing strobe and the extra loud ringer are activated. It is guaranteed to grab your attention. The optional vibrating pad so you don't miss those important telephone calls when you are sleeping or if you need a silent signal that the phone is ringing. Place the vibrating pad under your mattress or pillow and when the telephone rings the pad vibrates to wake up even the deepest sleeper.
Features- 95dB extra loud ringer.
- Adjustable tone control.
- Bright flashing strobe light.
- Wall or desk mount.
- Jack for optional bed shaker.
- Dimension - 12.3 x 8 x 1 in.
- Item Weight - 2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.