26x12x28 Solar Star Greenhouse w/Solid Polycarbonate, Gas Heater

  • Mfr # 106306PCSN

  • Zoro # G905644016


product price:  $47,630.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106306PCSN
Zoro #
G905644016
UPC #
-
Country of Origin
United States

Description

the gothic solar star greenhouse kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.frame is constructed from highest quality allied gatorshield structural steel tubing.end frame is constructed from strong 16 gauge 1.5 square allied gatorshield structural steel tubing. Heavy-duty double doors are 48w x 92h each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'w, 26'w, 30'w and 34'w units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'w units. kit includes: 1 - hot dawg 60m btu low profile heater (natural gas) 2 12" horizontal airflow fan 1 24" exhaust fan w/ variable speed motor 1 24x24" aluminum exhaust shutter 1 power shutter motor w/ hardware 2 single stage durostat thermostats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.