Zoro Homepage
This item is Discontinued.
Cleartex Advantagemat Vinyl Rectangular Chair Mat Carpets over 3/4" - 48" x 60" FR1115240EV

Advantagemat Vinyl Rectangular Chair Mat Carpets over 3/4" - 48" x 60" (Discontinued)

  • Mfr # FR1115240EV
  • Zoro # G606587407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1115240EV
Zoro #
G606587407
UPC #
874951003157
Country of Origin
United Kingdom

Dimensions

Thickness
0.16 in
Length
60 in
Width
48 in

Details

Item
Chair Mat
Color
Clear
Material
PVC/Vinyl

Description

Floortex's Advantagemat's help make your desk work space more ergonomic, by taking strain off of your legs and back, this is done by providing an easy-glide surface. The key reason chair users purchase floor mats is to protect a small or large area of flooring from indentations and scuffs caused by rolling office chairs, along with dirt and spills, therefore extending the life of your surface. For a more heavy duty chair mat, Floortex offer a polycarbonate and glass option.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.