Shop CLEARTEX
See all product information
Create Account
Chair Mat, 36 x 48 in, Rectangle
- Mfr # NCCMFLAS0002
- Zoro # G406587515
product price:Â
$
49.49
/ea
Key Features
Shape
Rectangular
Color
Clear
Thickness
0.06 in
Material
APET
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NCCMFLAS0002
- Zoro #
- G406587515
- UPC #
- 841776107209
- Country of Origin
- United Kingdom
Dimensions
- Thickness
- 0.06 in
- Length
- 48 in
- Width
- 36 in
- Size
- 36 in x 48 in
Details
- Item
- Chair Mat
- Shape
- Rectangular
- Color
- Clear
- Material
- APET
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.06 in, Overall Width 36 in, Overall Length 48 in, Material Polyethylene, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Carpet, Hard Floors, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.