Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cleartex Chair Mat, Anti-Slip, 48" x 53" FR1213420ERA

Chair Mat, Anti-Slip, 48" x 53" (Discontinued)

  • Mfr # FR1213420ERA
  • Zoro # G7358869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1213420ERA
Zoro #
G7358869
UPC #
874951005830
Country of Origin
United Kingdom

Details

Item
Chair Mat,Anti-Slip,48" x 53"

Description

Chair Mat,Anti-Slip,48 In. x 53 In.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.