Zoro Homepage

Soap Dispenser, 46oz., 4-1/4"x6"x8-1/2" White, PK 12

  • Mfr # IMP9346CT

  • Zoro # G702501215


product price: $400.99
/pk 12, $33.42/ea
Free Shipping & Returns

Key Features

Operation Mode
Manual
Refill Size
1.44 quart
Color
White
Height
8.5"
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP9346CT
Zoro #
G702501215
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1.44 quart
Height
8.5"
Width
6"
Length
4.3"

Details

Item
Soap Dispenser
Operation Mode
Manual
Color
White
Includes
Soap Dispenser; Backplate
Standards
ADA
Features
Soft Push; Tamper Proof; Water Resistant; See-through Tank; Security Lock
Type
Liquid Soap Dispenser

Description

Soap dispenser features a unique design that eliminates soap waste to help you save resources. Large push bar consistently dispenses approximately 1cc of soap per stroke. Hidden security lock prevents tampering and vandalism. 46 oz. tank holds antimicrobial, antibacterial and antiseptic soaps except pumice. Dispenser also features a water-resistant top, curved design, removable backplate and see-through tank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.