Zoro Homepage

Translucent Floor Graphic Media Clear, 27" W x 10 ft. L, 20 mil Thick

  • Mfr # FLOOR01-C-3

  • Zoro # G5045140


product price: $41.69
/ea

Key Features

Width
27"
Color
Clear
Length
10 ft.
Thickness
20 mil
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM D-2047 Certified; ASTM F 462-1994 Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOOR01-C-3
Zoro #
G5045140
UPC #
717364101037
Country of Origin
United States

Dimensions

Width
27"
Length
10 ft.
Thickness
20 mil

Details

Item
Translucent Floor Graphic Media
Color
Clear
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM D-2047 Certified; ASTM F 462-1994 Certified
Legend
No Legend

Description

Translucent Floor Grphc Media,27 In.x10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.