Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dril, 0.50 HP, 3/8", 1250 rpm, Keyed

  • Mfr # 135DPV-14B-51

  • Zoro # G6565163


product price: $3,105.00
/ea
Free Shipping & Returns

Key Features

Includes
Chuck and Chuck Key
Drill Chuck Type
Keyed
Chuck Size
3/8 in
Tool Weight
3.4 lb
Reversible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135DPV-14B-51
Zoro #
G6565163
UPC #
-
Country of Origin
United States

Dimensions

Chuck Size
3/8 in
Overall Length
9 5/16 in
Overall Width
1 5/8 in
Spindle Thread Size
3/8"-24
Air Inlet Size - Air Tools
1/4 in

Details

Item
Drill
Includes
Chuck and Chuck Key
Drill Chuck Type
Keyed
Tool Weight
3.4 lb
Reversible
No
Gear Train
Planetary
Handle Material
Aluminum
Throttle Type
Trigger
Housing Material
Aluminum
Variable Speed
Yes
Air Inlet
1/4 in NPT
Free Speed
2,400 RPM
Power Source
Air-Powered
Horsepower
0.7 hp
Chuck Material
Metal
Exhaust Location
Handle
Drilling Capacity in Aluminum
3/8 in
Noise Level
84 dB
Air Pressure
90 psi
Number of Speed Settings
Continuous
Air Consumption
30 cfm
Vibration Level
2.5 m/sq sec
Duty Rating
Industrial Duty
Drilling Capacity in Steel
3/8 in
Drilling Capacity in Masonry
3/8 in
Bearing Design
Double Row Ball
Drilling Capacity in Wood
3/8 in
Drilling Capacity in Cast Iron
3/8 in
Handle Type
Pistol Grip
Application
Aerospace, Manufacturing Production, Shipbuilding
Series
135DPV

Description

Air-Powered Drill, Free Speed 2,400 RPM, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 5/16 in, Tool Weight 3.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.