Zoro Homepage

Air Router, 1/4" Air Inlet, Female

  • Mfr # 12L4018-01

  • Zoro # G600489400


product price: $1,206.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT Female
Tool Weight
4.19 lb
Overall Height
11 1/4 in
Style
In-Line
Housing Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12L4018-01
Zoro #
G600489400
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 1/4 in
Overall Length
7 1/10 in
Shank Diameter
1/4 in
Collet Size
1/4 in
Minimum Hose Size
1/2 in
Air Inlet Size
1/4 in
Length
7.1 in

Details

Item
Air Router
Air Inlet
1/4 in NPT Female
Tool Weight
4.19 lb
Style
In-Line
Housing Material
Composite
Variable Speed
No
Exhaust
Rear
Free Speed
18,000 RPM
Power Source
Air-Powered
Series
12-40
Air Inlet Gender
Female
Air Inlet Type
NPT
Air Consumption
38 cfm
Maximum Speed
18,000 RPM
Speed Setting
Fixed
Minimum Speed
18,000 RPM
Exhaust Location
Front
Horsepower
1.7 hp
Kit Contents
Collet, Wrenches
Body Style
Inline
Required Pressure
90 psi
Free Speed (rpm)
18000

Description

Air Router, Power Source Air-Powered, Air Consumption 38 cfm, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Horsepower 1.7 hp, Maximum Speed 18,000 RPM, Speed Setting Fixed, Collet Size 1/4 in, Kit Contents Collet, Wrenches, Tool Weight 4.19 lb, Body Style Inline, Exhaust Location Front, Housing Material Composite, Minimum Hose Size 1/2 in, Minimum Speed 18,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.