Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Screwdriver, 10 to 45 in.-lb.

  • Mfr # 19SCA05Q

  • Zoro # G4581087


product price: $1,564.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
10 to 45 in-lb
Max. Torque
3.7 ft-lb
Clutch Type - Air Screwdriver
Precision Shut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19SCA05Q
Zoro #
G4581087
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Size
1/4 in
Overall Length
10 1/4 in
Drive Size
1/4 in
Air Inlet Size - Air Tools
1/8 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
10 to 45 in-lb
Max. Torque
3.7 ft-lb
Clutch Type - Air Screwdriver
Precision Shut-Off
Throttle Type - Air Screwdrivers
Lever and Push To Start
Free Speed
660 RPM
Duty Cycle - Air Tools
Industrial Duty
Throttle Type
Lever and Push to Start
Duty
Industrial
Clutch Type
Shut-Off
Item
Screwdriver
Operation
Reversible
Handle Type
Inline
Air Inlet
1/4 in NPT
Average CFM @ 15 Second Run Time
2.80
Hex Bit
1/4 in
CFM @ Full Load
28.0
Required Pressure
90 psi
Includes
Torque Springs
Air Consumption
28 cfm
Vibration Level
0.5 m/sq sec
Torque Range
0.8 ft-lb to 3.7 ft-lb
Variable Speed
Yes
Min. Torque
0.8 ft-lb
Duty Rating
Industrial Duty
Air Pressure
90 psi
Reversible
Yes
Power Source
Air-Powered
Tool Weight
1.6 lb
SCFM
11

Description

Air Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 10 to 45 in-lb, Max. Torque 3.7 ft-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Lever and Push To Start Throttle Type - Air Screwdrivers, Free Speed 660 RPM, Industrial Duty Duty Cycle - Air Tools, 2.80 Average CFM @ 15 Second Run Time, 28.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 10 1/4 in, Hex Bit 1/4 in, Reversible Operation, Includes Torque Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.