Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Screwdriver, 15 to 79 in.-lb.

  • Mfr # 19TTA09Q

  • Zoro # G4536086


product price: $1,650.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
15 to 79 in-lb
Max. Torque
6.5 ft-lb
Clutch Type - Air Screwdriver
Precision Shut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19TTA09Q
Zoro #
G4536086
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 1/4 in
Min. Hose Size
3/8 in
Drive Size
1/4 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
15 to 79 in-lb
Max. Torque
6.5 ft-lb
Clutch Type - Air Screwdriver
Precision Shut-Off
Throttle Type - Air Screwdrivers
Trigger
Free Speed
470 RPM
Duty Cycle - Air Tools
Industrial Duty
Duty
Industrial
Required Pressure
90 psi
Hex Bit
1/4 in
Item
Screwdriver
Average CFM @ 15 Second Run Time
2.80
Handle Type
Pistol Grip
Throttle Type
Trigger
CFM @ Full Load
11.0
Clutch Type
Shut-Off
Operation
Reversible
Includes
All Springs Needed for Coverage of Advertised Torque Range, Suspension Bail
Air Inlet
1/4 in NPT
Tool Weight
1.7 lb
Air Consumption
11 cfm
Min. Torque
1.2 ft-lb
Torque Range
1.2 ft-lb to 6.5 ft-lb
Duty Rating
Industrial Duty
Reversible
Yes
Air Pressure
90 psi
Power Source
Air-Powered
Vibration Level
0.5 m/sq sec
Variable Speed
Yes
SCFM
11

Description

Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 15 to 79 in-lb, Max. Torque 6.5 ft-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Trigger Throttle Type - Air Screwdrivers, Free Speed 470 RPM, Industrial Duty Duty Cycle - Air Tools, 2.80 Average CFM @ 15 Second Run Time, 11.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 9 1/4 in, Hex Bit 1/4 in, Reversible Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.