Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Screwdriver, 5 to 26 in.-lb.

  • Mfr # 19PCA03Q

  • Zoro # G4562975


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
5 to 26 in-lb
Max. Torque
2.1 ft-lb
Clutch Type - Air Screwdriver
Precision Shut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19PCA03Q
Zoro #
G4562975
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Size
3/8 in
Overall Length
8 1/8 in
Drive Size
1/4 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
5 to 26 in-lb
Max. Torque
2.1 ft-lb
Clutch Type - Air Screwdriver
Precision Shut-Off
Throttle Type - Air Screwdrivers
Trigger and Push to Start
Free Speed
1,900 RPM
Duty Cycle - Air Tools
Industrial Duty
Required Pressure
90 psi
Average CFM @ 15 Second Run Time
2.80
CFM @ Full Load
16.0
Includes
Torque Springs
Handle Type
Pistol Grip
Hex Bit
1/4 in
Duty
Industrial
Clutch Type
Shut-Off
Throttle Type
Trigger and Push to Start
Air Inlet
1/4 in NPT
Operation
Reversible
Item
Screwdriver
Torque Range
0.4 ft-lb to 2.1 ft-lb
Min. Torque
0.4 ft-lb
Air Pressure
90 psi
Air Consumption
16 cfm
Vibration Level
0.6 m/sq sec
Power Source
Air-Powered
Tool Weight
1.5 lb
Reversible
Yes
Duty Rating
Industrial Duty
Variable Speed
Yes
SCFM
11

Description

Air Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 5 to 26 in-lb, Max. Torque 2.1 ft-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Trigger and Push to Start Throttle Type - Air Screwdrivers, Free Speed 1,900 RPM, Industrial Duty Duty Cycle - Air Tools, 2.80 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 8 1/8 in, Hex Bit 1/4 in, Reversible Operation, Includes Torque Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.