Zoro Homepage

Cordless Right Angle Drill, 3/8 in, 18V DC

  • Mfr # CLBA083

  • Zoro # G811903733


product price: $1,583.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
3/8 in
Brushless Motor
No
Tool Weight
3.3 lb
Handle Type
In-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLBA083
Zoro #
G811903733
UPC #
-
Country of Origin
United States

Dimensions

Chuck Size
3/8 in
Drive Size
3/8 in
Overall Height
3 in
Overall Length
17 13/16 in

Details

Item
Nutrunner
Voltage
18 V DC
Brushless Motor
No
Tool Weight
3.3 lb
Handle Type
In-Line
Clutch Style
Mechanical
Variable Speed
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Switch Type
Variable Speed Switch
Number of Speed Settings
Continuous
Minimum Torque
1.6 ft-lb
Built-In Light
Yes
Minimum Speed
92 RPM
Jobsite Light Included
Worklight
Cordless Tool Kit Contents
Bare Tool
Cordless Drill Class
Programable Torque Nut Runner
Number of Batteries Included
0
Battery Platform
M18(TM)
Safety Features
Operator Status Light
Torque Reached Indicator
Light, Sound
Torque - Minimum
1.6 ft-lb
Number of Chargers Included
0
Tool Series
CellClutch
Product Badging
CellClutch
Includes Battery
Tool Only
Torque Control
Mechanical
Retainer Type
Pin Detent
Accuracy
cm 1.67 @ +/- 10%
Includes Lock-Off Switch
No Lock-Off Switch
Torque Adjustment
Screw
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-1812
Drive Shape
Square
Speed Control
Variable
Fastening Torque
5.9 ft-lb
Max Torque
8 Nm
Min Torque
2.2 Nm

Description

Nutrunner, Bare Tool, Power Source Cordless, Voltage 18 V DC, Brushless Motor No, Fastening Torque 5.9 ft-lb, Retainer Type Pin Detent, Drive Size 3/8 in, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M18(TM) REDLITHIUM(TM), Handle Type In-Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.