Zoro Homepage

Cordless Right Angle Drill, 3/8 in, 18V DC

  • Mfr # CLBA203

  • Zoro # G011903687


product price: $1,583.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
3/8 in
Brushless Motor
No
Drive Size
3/8 in
Clutch Style
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLBA203
Zoro #
G011903687
UPC #
-
Country of Origin
United States

Dimensions

Chuck Size
3/8 in
Drive Size
3/8 in
Overall Height
3 in
Overall Length
19 3/8 in

Details

Item
Nutrunner
Voltage
18 V DC
Brushless Motor
No
Clutch Style
Mechanical
Tool Weight
3.9 lb
Handle Type
In-Line
Jobsite Light Included
Worklight
Minimum Torque
6.1 ft-lb
Switch Type
Variable Speed Switch
Built-In Light
Yes
Power Source
Cordless
Minimum Speed
36 RPM
Number of Speed Settings
Continuous
Battery Series
M18(TM) REDLITHIUM(TM)
Variable Speed
Yes
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Cordless Drill Class
Programable Torque Nut Runner
Retainer Type
Pin Detent
Battery Platform
M18(TM)
Torque Control
Mechanical
Torque - Minimum
6.1 ft-lb
Torque Reached Indicator
Light, Sound
Charger Manufacturing Model Number
48-59-1812
Battery Chemistry
Li-Ion
Drive Shape
Square
Speed Control
Variable
Accuracy
cm 1.67 @ +/- 10%
Fastening Torque
15.5 ft-lb
Built-In Light Type
Individual Light(s)
Tool Series
CellClutch
Product Badging
CellClutch
Includes Battery
Tool Only
Safety Features
Operator Status Light
Includes Lock-Off Switch
No Lock-Off Switch
Motor Type
Brushless
Number of Chargers Included
0
Torque Adjustment
Screw
Max Torque
21 Nm
Min Torque
8.3 Nm

Description

Nutrunner, Bare Tool, Power Source Cordless, Voltage 18 V DC, Brushless Motor No, Fastening Torque 15.5 ft-lb, Retainer Type Pin Detent, Drive Size 3/8 in, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M18(TM) REDLITHIUM(TM), Handle Type In-Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.