Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Tool, 1/2 in, FNPT, 2 1/2 in Dia

  • Mfr # 12L2065-90

  • Zoro # G800489460


product price: $729.39
/ea
Free Shipping & Returns

Key Features

Free Speed
16,000 RPM
Min. Hose Size
1/4 in
Housing Material
Composite
Exhaust
Rear
Overall Length
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12L2065-90
Zoro #
G800489460
UPC #
697099646433
Country of Origin
United States

Dimensions

Min. Hose Size
1/4 in
Overall Length
8 7/8 in
Air Inlet Connection Size
1/2 in
Wheel Diameter
2 1/2 in
Maximum Depth of Cut
9/16 in

Details

Item
Cut-Off Tool
Free Speed
16,000 RPM
Housing Material
Composite
Exhaust
Rear
Tool Weight
2.1 lb
Lever Type
Locking
Speed Control
Lever
Air Inlet
1/2 in NPT Female
Anti-Vibration Technology
Yes
Air Inlet Type
NPT
Features
Adjustable Depth Control, Excellent Control, High Productivity With Minimum Fatigue
Accessory Free Tool Change
No
Kit Contents
(1) Bare Tool
Power Source
Air Powered
Arbor Hole Shape
Round
Exhaust Location
Rear
Reach
Compact
Horsepower
0.6 hp
Max. Speed
16,000 RPM
Duty Rating
Medium Duty
Air Inlet Gender
Female
Cut-Off Wheel Orientation
Right Angle
Saw Blade Capacity
2.5 in

Description

Cut-Off Tool, Wheel Diameter 2 1/2 in, Duty Rating Medium Duty, Horsepower 0.6 hp, Max. Speed 16,000 RPM, Air Inlet 1/2 in NPT Female, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Right Angle, Reach Compact, Accessory Free Tool Change No, Kit Contents (1) Bare Tool, Speed Control Lever, Lever Type Safety Lock, Arbor Hole Shape Round, Anti-Vibration Technology Yes, Power Source Air-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.