Shop CLECO

Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 23,000 RPM, 0.9 hp

  • Mfr # 10L2500-01
  • Zoro # G800489378

product price: 
$
653.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 5/16 in
Air Inlet
1/4 in NPT Female
Horsepower
0.9 hp
Free Speed
23,000 RPM
Max. Speed
23,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10L2500-01
Zoro #
G800489378
UPC #
697099646112
Country of Origin
United States
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.9 hp
Free Speed
23,000 RPM
Max. Speed
23,000 RPM
Includes
Collet Wrenches
Duty
Medium Duty
Characteristics
Small; Lightweight; Comfortable to Use; High Material Removal Rate
CFM @ Full Load
38 cfm
Tool Weight
1.4 lb
Handle Material
Aluminum
Switch Type
Lever
Grinder Orientation
Straight
Series
10-25 Series
Anti-Vibration Technology
Yes
Number of Speed Settings
Continuous
Kit Contents
(1) Bare Tool
Speed Ranges
0 to 23,000 RPM
Tether Style
Not Tether Capable
Air Inlet Gender
Female
Air Consumption
38 cfm
Tool Style
Straight
Dust Management
None
Minimum Speed
0 RPM
Air Inlet Type
NPT
Exhaust Location
Front
Features
Comfortable to Use, High Material Removal Rate, Lightweight, Small
Lock-Off Switch
Yes
Anti-Kickback Clutch Type
None
Application
Grinding
Air Pressure
90 psi
Throttle
Lock Off Lever
Tool Series
10-25
Speed - Minimum
0 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Safety Features
Lock-Off Switch
Robot Mounting Components Included
Tool Only
Speed - Maximum
23,000 RPM
Tool Life
Long Lasting

Dimensions

Overall Length
6 5/16 in
Min. Hose Size
1/4 in
For Wheel Dia.
1 1/2 in
Maximum Burr Diameter
1 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
1/4 in
For Wheel Diameter
1 1/2 in
Burr Diameter - Maximum
1 in
Wire Rope Length
6 5/16 in
Length
6 5/16 in
Fits Chest Size
Comfortable to Use, High Material Removal Rate, Lightweight, Small

Description

Die Grinder, Duty Medium Duty, Horsepower 0.9 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 23,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Collet Wrenches, Safety Features Lock-Off Switch, Anti-Kickback Clutch Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.