Zoro Homepage

Nut Runner, 11 CFM, 18 to 100 in.-lb.

  • Mfr # 19RAA11AH3

  • Zoro # G4614811


product price: $2,475.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in Square
Torque Range Soft Draw
18 to 100 in.-lb.
Drive System
Reverse
Free Speed
340 RPM
CFM @ Full Load
11.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19RAA11AH3
Zoro #
G4614811
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in Square
Head Width
1 in
Overall Length
12 1/4 in
Min. Hose Size
1/4 in
Head Height
1 1/4 in

Details

Torque Range Soft Draw
18 to 100 in.-lb.
Drive System
Reverse
Free Speed
340 RPM
CFM @ Full Load
11.0
Air Inlet
1/8 in NPT
Base to Top
1-3/16"
Item
Nutrunner
Throttle
Lever
Required Pressure
90 psi
Max. Air Pressure
90 psi
Max. Torque
8.3 ft-lb
Noise Level
77 dB
Air Consumption
11 cfm
Tool Weight
2.1 lb
Retainer Type
Pin Detent
Clutch Style
Shut Off
Reaction Bar
No
Reversible
Yes
Handle Type
Right Angle
Air Pressure
90 psi
Fastening Torque
8.3 ft-lb
Exhaust Location
Rear
Vibration Level
1 m/sq sec
Housing Material
Composite
Torque Range
18 to 100 in-lb
Throttle Type
Variable-Speed Lever
Power Source
Air Powered
Handle Material
Composite
Min. Air Pressure
70 psi
Duty Rating
General Duty
Side to Center
1/2 in
SCFM
11

Description

Nutrunner, Drive Size 3/8 in Square, Torque Range 18 to 100 in-lb, Max. Torque 8.3 ft-lb, Free Speed 340 RPM, Air Pressure 90 psi, Air Consumption 11 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Duty Rating General Duty, Air Inlet 1/8 in NPT, Handle Type Right Angle, Handle Material Composite, Housing Material Composite, Overall Length 12 1/4 in, Fastening Torque 8.3 ft-lb, Reversible Yes, Tool Weight 2.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.