Zoro Homepage

Nutrunner

  • Mfr # 75RNL-2X-6

  • Zoro # G922706094


product price: $8,768.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75RNL-2X-6
Zoro #
G922706094
UPC #
-
Country of Origin
United States

Description

Nutrunner, Drive Size 3/4 in, Free Speed 90 RPM, Air Consumption 70 scfm, Power Source Air-Powered, Handle Type Right Angle, Overall Length 20 3/32 in, Fastening Torque 325 ft-lb, Tool Weight 13.1 lb, Head Height 2 3/4 in, Retainer Type Pin Detent, Side to Center 1 11/25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.