Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutrunner, In-Line, 11.3 cfm

  • Mfr # 24RAA19AM3

  • Zoro # G4561387


product price: $3,671.99
/ea
Free Shipping & Returns

Key Features

Min. Hose Size
5/16 in
Air Inlet
3/8 in
Free Speed
700 RPM
Head Height
1.16 in
SCFM
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24RAA19AM3
Zoro #
G4561387
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Size
5/16 in
Head Height
1.16 in

Details

Item
Nutrunner 380Rpm 7-14Ftlbs 3/8" Sq Dr
Air Inlet
3/8 in
Free Speed
700 RPM
SCFM
24

Description

Nutrunner, Air Consumption 11.3 cfm, Handle Type In-Line, Handle Material Rubber, Overall Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.