Zoro Homepage

Screwdriver, 0.25 in, Hex

  • Mfr # CLBP08Q

  • Zoro # G011903731


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/4 in Hex
Handle Type
Pistol Grip
Drive Size
1/4 in
Features
Eliminate Cross Threads and Errors During Rundowns with Programmable Speeds and Strategies, Eliminate Over Torque Damage, Ergonomic - Lightweight Cordless Design Eliminates the Need for Bulky Cords and Hoses, Quick Tool Installation - Setting the Preferred torque is a Quick and Easy 3-Step Process Complete a Rundown Read the torque and Make Adjustments Complete Another Rundown to Verify Required Torque is Met, Reduced Operator Error, Reliable Single Battery Platform - Milwaukee(R) M18 Red Lithium Battery can be Used Across the Entire Cleco Cordless Range to Reduce Complexity and Costs in your Plant, Speed Control - Easily Change the Tool's RPM Settings to Meet the Required Application Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLBP08Q
Zoro #
G011903731
UPC #
-
Country of Origin
United States

Dimensions

Chuck Size
1/4 in Hex
Drive Size
1/4 in
Overall Height
8 3/16 in
Overall Length
8 5/8 in

Details

Item
Screwdriver
Voltage
18 V DC
Handle Type
Pistol Grip
Features
Eliminate Cross Threads and Errors During Rundowns with Programmable Speeds and Strategies, Eliminate Over Torque Damage, Ergonomic - Lightweight Cordless Design Eliminates the Need for Bulky Cords and Hoses, Quick Tool Installation - Setting the Preferred torque is a Quick and Easy 3-Step Process Complete a Rundown Read the torque and Make Adjustments Complete Another Rundown to Verify Required Torque is Met, Reduced Operator Error, Reliable Single Battery Platform - Milwaukee(R) M18 Red Lithium Battery can be Used Across the Entire Cleco Cordless Range to Reduce Complexity and Costs in your Plant, Speed Control - Easily Change the Tool's RPM Settings to Meet the Required Application Requirements
Max. Torque
70.8 in-lb
Tool Weight
2.4 lb
Brushless Motor
No
Clutch Style
Mechanical
Power Source
Cordless
Hex Bit
1/4 in Quick Change
Free Speed
985 RPM
Jobsite Light Included
LED Worklight
Built-In Light
Yes
Duty Rating
Light
Clutch Type
Shut-Off
Min. Torque
18 in-lb
Side to Center
1 1/8 in
Wireless Tool Tracking
Yes
Cordless Tool Kit Contents
Bare Tool
No Load Speed
985 RPM
Drive Shape
Hex
Torque Adjustment
Screw
Fastening Torque
5.9 ft-lb
Tool Series
CellClutch
Built-In Light Type
Individual Light(s)
Product Badging
CellClutch
Battery Chemistry
Li-Ion
Accuracy
cm 1.67 @ +/- 10%
Retainer Type
Quick Change Hex
Battery Series
M18(TM) REDLITHIUM(TM)
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-1812
Number of Chargers Included
0
Number of Batteries Included
0
Battery Platform
M18(TM)
Includes Battery
Tool Only
Speed Control
Variable
Torque Control
Mechanical
Safety Features
Operator Status Light
Torque Reached Indicator
Light, Sound
Includes Lock-Off Switch
No Lock-Off Switch
Torque - Minimum
1.5 ft-lb
Min Torque
2.1 Nm
Max Torque
12 Nm

Description

Screwdriver, Bare Tool, Power Source Cordless, Voltage 18 V DC, Brushless Motor No, Fastening Torque 5.9 ft-lb, Free Speed 985 RPM, Max. Torque 70.8 in-lb, Retainer Type Quick Change Hex, Drive Size 1/4 in, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M18(TM) REDLITHIUM(TM), Handle Type Pistol Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.