Room Odor Neutralizer
Mfr # 6101-20
Zoro # G316487462
product price: $32.19
/eaKey Features
Disinfecting
Non-Disinfectant
Coverage
200 sq ft
Cleaning
Non-Cleaner
Food Grade
Not Food Safe
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6101-20
Zoro #
G316487462
UPC #
681001001717
Country of Origin
United States
Dimensions
Size
2 lb
Details
Disinfecting
Non-Disinfectant
Coverage
200 sq ft
Cleaning
Non-Cleaner
Food Grade
Not Food Safe
Container Type
Pail
Form
Gel
Deodorizing
Deodorant
Biodegradability
Biodegradable
Scent
Cherry Blossom
Includes Nozzle
Nozzle Not Included
Color
White
Item
Room Odor Neutralizer
Series
ClenAir Cherry Blossom
Product Type
Room Odor Neutralizer
Description
Room Odor Neutralizer, Gel, Size 2 lb, Color White
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.